Skip Content
DRILL BIT DIA. 5/16IN ROUND SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BIT DIA. 5/16IN ROUND SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW45
  • Mfr. Model # 22UW45
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Overall Length 2-3/16"
  • Application Tile, Porcelain, Granite
  • For Use With Cordless Drill
  • Number of Pieces 1
  • Item Masonry Drill Bit
  • Shank Size 3/8"
  • Shank Shape Round
  • Drilling Length 1/4"
  • Bit Dia. 5/16"
  • Cutter Heads 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List