Skip Content
DRILL BIT DIA. 1/4IN ROUND SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL BIT DIA. 1/4IN ROUND SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW44
  • Mfr. Model # 22UW44
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Tile, Porcelain, Granite
  • Item Masonry Drill Bit
  • Number of Pieces 1
  • For Use With Cordless Drill
  • Overall Length 2-3/16"
  • Shank Shape Round
  • Shank Size 3/8"
  • Drilling Length 1/4"
  • Bit Dia. 1/4"
  • Cutter Heads 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List