DRILL BIT CO SCREW MACH LNGTH 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL BIT CO SCREW MACH LNGTH 5/64

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4105B12
  • Mfr. Model # DD4105B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application Drilling
  • Decimal Equivalent 0.0781
  • Item Screw Machine Drill Bit
  • Grade M42 Cobalt
  • Point Type Split
  • Shank Dia. 5/64"
  • Drill Bit Size 5/64"
  • Flute Length 17.00mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list