DRILL BIT CO SCREW MACH LNGTH 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL BIT CO SCREW MACH LNGTH 3/32

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4106B12
  • Mfr. Model # DD4106B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application Drilling
  • Decimal Equivalent 0.0938
  • Grade M42 Cobalt
  • Item Screw Machine Drill Bit
  • Point Type Split
  • Flute Length 19.00mm
  • Drill Bit Size 3/32"
  • Shank Dia. 3/32"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list