Skip Content
DRILL BIT CO SCREW MACH LNGTH 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL BIT CO SCREW MACH LNGTH 13/32

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4126B6
  • Mfr. Model # DD4126B6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application Drilling
  • Decimal Equivalent 0.4062
  • Grade M42 Cobalt
  • Item Screw Machine Drill Bit
  • Overall Length 84.00mm
  • Point Type Split
  • Drill Bit Size 13/32"
  • Shank Dia. 13/32"
  • Drill Bit Point Angle 135 Degrees
  • Flute Length 49mm
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list