Skip Content
DRILL BIT #56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BIT #56

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF70156
  • Mfr. Model # 70156
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.0465
  • Grade General Purpose
  • Overall Length 1-3/4"
  • Drill Bit Size #56
  • Point Type Conventional Point
  • Shank Dia. 0.0465"
  • List Number 150T
  • Cutting Direction Right Hand
  • Flute Length 3/4"
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list