Skip Content
DRILL ANGLE REV 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL ANGLE REV 1/2IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDA4000LR
  • Mfr. Model # DA4000LR
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 17.5 lbs

Product Details

Angle attachment rotates 360 Degree to drill in any position. Industrial metal gear housing for durability and long tool life. Standard equipment included: Drill chuck S-13, chuck key, side grip, plastic carrying case, grip assembly and hex wrench.

Technical Specs

  • Includes (1) Drill Chuck (193319 5), (1) Chuck Key (763434 5), (1) Side Handle (152892 4), (1) Key Holder (410102 8), (1) Hex Wrench 5 (783216 9), (1) Tool Case (824646 6), (1) Drill Head Handle (122646 3)
  • Item Right Angle Drill
  • Cord Type 3 Conductor
  • No Load RPM 0 to 400/0 to 900
  • Gear Reduction Double
  • Voltage 120VAC
  • Tool Length 16-1/4"
  • Amps 7.5
  • Chuck Size 1/2"
  • Tool Weight 8.8 lbs.
  • Spindle Size 1/2"-20
  • Handle Style D-Handle
  • Features Ergonomically Designed Rubberized Grip for Comfort, Large Multi-Position Side Handle for Operator Comfort and Control, Compact Design for Use When Working Between Framing Studs and Other Close Quarter Applications
  • Switch Type Trigger

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list