DRILL AND IMPACT KIT,18V,5.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL AND IMPACT KIT,18V,5.0AH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2795-22
  • Mfr. Model # 2795-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Technical Specs

  • Includes Belt Clip, Bit Holder, Side Handle
  • Item Drill and Impact Kit
  • Battery Pack Replacement 48-11-1850
  • Carrying Case Yes
  • Battery Included Yes
  • Drill Yes
  • Hammer Drill No
  • Charger Yes
  • Jigsaw No
  • Light No
  • Number of Tools 2
  • Voltage 18
  • Impact Driver Mfr. No. 2757-20
  • Battery Capacity 5.0 Ah
  • Angle Grinder Not Included
  • Oscillating Tool Not Included
  • Band Saw Not Included
  • Cordless Tool Battery Type Li-Ion
  • Series M18 FUEL(TM)
  • No. of Batteries Included 2
  • Cordless Tools Included Drill, Impact Driver
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list