Skip Content
DRILL AIRCRAFT EXT NO.9X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL AIRCRAFT EXT NO.9X6 IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR64209
  • Mfr. Model # DR64209
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Decimal Equivalent 0.1960
  • Item Aircraft Extension Drill
  • Overall Length 6"
  • Shank Dia. 0.196"
  • Point Type Split
  • Flute Length 2-7/16"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list