Skip Content
DRILL AIRCRAFT EXT NO.30X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL AIRCRAFT EXT NO.30X12 IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR65230
  • Mfr. Model # DR65230
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Decimal Equivalent 0.1285
  • Item Aircraft Extension Drill
  • Shank Dia. 0.1285"
  • Point Type Split
  • Cutting Direction Right Hand
  • Overall Length 12"
  • Flute Length 1-5/8"
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list