Skip Content
DRILL AIRCRAFT 3947-6 BL 1/8 6IN E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL AIRCRAFT 3947-6 BL 1/8 6IN E

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3947-6-05832
  • Mfr. Model # 3947-6-05832
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Item Extra Long Drill Bit
  • Decimal Equivalent 0.1250
  • Point Type Split Point
  • Grade Heavy Duty
  • Overall Length 6"
  • Shank Dia. 1/8"
  • Standards AIA-NAS-907, 1973
  • List Number 3947-6
  • Cutting Direction Right Hand
  • Flute Length 1-5/8"
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list