DRILL AIR 1/2IN REV 500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL AIR 1/2IN REV 500 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP789HR
  • Mfr. Model # CP789HR
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 0.5 lbs

Product Details

1/2 inch air drill, 500 RPM. For drilling, hole sawing and cylinder honing. Features: teasing throttle, side handle for added control, handle exhaust, and triple planetary gearing.

Technical Specs

  • Average CFM @ 15 Second Run Time 7.50
  • HP 0.4
  • Drill Chuck Type Keyed
  • Handle Material Aluminium with Rubber Grip
  • Tool Weight 3.30 lbs.
  • Variable Speed Yes
  • Free Speed 500 RPM
  • Chuck Size 1/2"
  • Includes Chuck Key
  • Bearings Ball
  • Style Pistol
  • Item Air Drill
  • Duty Industrial
  • Gear Train 2-Step Planetary
  • Housing Material Aluminium
  • Throttle Type Trigger
  • Overall Length 8"
  • CFM @ Full Load 30.0
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Reversing Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list