Skip Content
DRILL 9INFL 950E BL 3/8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 9INFL 950E BL 3/8 SS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF950E09752
  • Mfr. Model # 950E09752
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 507
  • Shipping Weight 0.28 lbs

Product Details

Extra long surface treated drills, list No. 950E. High speed steel, 118 degree K notch point, black finish. Material applications: tool steel, alloyed steel, stainless steel, tough alloys, carbon steels and cast iron.

Technical Specs

  • Item Extra Long Drill Bit
  • Decimal Equivalent 0.3750
  • Overall Length 12"
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Point Type Radial
  • Shank Dia. 0.3750"
  • Flute Length 9"
  • Cutting Direction Right Hand
  • Drill Bit Size 3/8"
  • Drill Bit Finish Steam Oxide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list