Skip Content
DRILL 9INFL 950E BL 19/32 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 9INFL 950E BL 19/32 SS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF950E09766
  • Mfr. Model # 950E09766
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 507
  • Shipping Weight 1.0 lbs

Product Details

Extra length straight shank drill. Heavy construction for extra tool strength. Black oxide finish with a 118 degree notched point. Applications include alloyed steel, tool steel, carbon steel, and cast iron.

Technical Specs

  • Item Extra Long Drill Bit
  • Decimal Equivalent 0.5938
  • Overall Length 12"
  • Point Type Radial
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Shank Dia. 0.5938"
  • Flute Length 9"
  • Cutting Direction Right Hand
  • Drill Bit Size 19/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list