Skip Content
DRILL 9.50MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 9.50MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47905
  • Mfr. Model # 550ASP47905
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.636 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 9.50,Decimal Equivalent 0.3740,List Number 550ASP.

Technical Specs

  • Item Jobber Drill Bit
  • Application Heavy-Duty
  • Decimal Equivalent 0.3740
  • List Number 550ASP
  • Point Type Split
  • Overall Length 125mm
  • Standards NAS907 Type B
  • Shank Dia. 9.5mm
  • Flute Length 81mm
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9.50mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black/Gold
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List