Skip Content
DRILL 9/32 3957 6 IN EXT DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 9/32 3957 6 IN EXT DRILL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-6-13114
  • Mfr. Model # 3957-6-13114
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.2812
  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 3957
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Overall Length 6"
  • Shank Dia. 9/32"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Drill Bit Size 9/32"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Length 2-15/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list