Skip Content
DRILL 9.00MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 9.00MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47900
  • Mfr. Model # 550ASP47900
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 9.00,Decimal Equivalent 0.3543,List Number 550ASP.

Technical Specs

  • Application Heavy-Duty
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.3543
  • List Number 550ASP
  • Point Type Split
  • Overall Length 125mm
  • Standards NAS907 Type B
  • Cutting Direction Right Hand
  • Shank Dia. 9mm
  • Flute Length 81mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size 9.00mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Black/Gold

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list