DRILL HD,HSS,STEAM OXIDE,#6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,#6

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP-TN41676
  • Mfr. Model # 150ASP-TN41676
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Heavy-Duty
  • Decimal Equivalent 0.2040
  • Point Type Split
  • List Number 150ASP-TN
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Shank Dia. 0.2040"
  • Drill Bit Size #6
  • Flute Length 63.50mm
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Item Jobber Drill Bit
  • Cutting Direction Right Hand
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list