Skip Content
DRILL 6.30MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 6.30MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47873
  • Mfr. Model # 550ASP47873
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.468 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 6.30,Decimal Equivalent 0.2480,List Number 550ASP.

Technical Specs

  • Application Heavy-Duty
  • Decimal Equivalent 0.2480
  • Item Jobber Drill Bit
  • Point Type Split
  • List Number 550ASP
  • Overall Length 101mm
  • Standards NAS907 Type B
  • Shank Dia. 6.3mm
  • Cutting Direction Right Hand
  • Flute Length 63mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size 6.30mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list