Skip Content
DRILL 5MTS 2410 1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 5MTS 2410 1-5/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2410-12322
  • Mfr. Model # 2410-12322
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 510
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper shank drill bits. High speed steel construction with a 135 degree point and a black oxide finish. Material applications: alloyed steel, tool steel, carbon steel, and cast iron.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 1.625
  • Item Taper Shank Drill
  • Morse Taper No.5
  • Overall Length 17"
  • Flute Length 10.0000"
  • Point Type Radial
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1-5/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list