Skip Content
DRILL 5/16 3957 6 IN EXT DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 5/16 3957 6 IN EXT DRILL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-6-13115
  • Mfr. Model # 3957-6-13115
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Decimal Equivalent 0.3125
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 3957
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Drill Bit Material High Speed Steel
  • Overall Length 6"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Drill Bit Size 5/16"
  • Shank Dia. 5/16"
  • Cutting Direction Right Hand
  • Flute Length 3-3/16"
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list