Skip Content
DRILL 4MTS 1894 1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL 4MTS 1894 1-3/16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1894-20576
  • Mfr. Model # 1894-20576
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 510
  • Shipping Weight 1.0 lbs

Product Details

CLE-line taper shank HSS drill, 118 degree point, black oxide finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Decimal Equivalent 1.1875
  • Application General Purpose
  • Item Taper Shank Drill
  • Overall Length 13"
  • Point Type Radial
  • Flute Length 7.3750"
  • List Number 1894
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List