Skip Content
DRILL 4MTS 1894 1-17/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 4MTS 1894 1-17/64

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1894-20581
  • Mfr. Model # 1894-20581
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 510
  • Shipping Weight 1.0 lbs

Product Details

CLE-line taper shank HSS drill, 118 degree point, black oxide finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 1.2656
  • Item Taper Shank Drill
  • Overall Length 14-1/8"
  • List Number 1894
  • Point Type Radial
  • Flute Length 8.5000"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-17/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list