DRILL TAP SHANK,HSS,STEAM OXIDE,1-7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP SHANK,HSS,STEAM OXIDE,1-7/16"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53192
  • Mfr. Model # 110-53192
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 1.4375
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Taper Shank Drill
  • Grade General Purpose
  • Morse Taper #4
  • Point Type Conventional Point
  • List Number 110
  • Overall Length 14-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-7/16"
  • Drill Bit Material High Speed Steel
  • Flute Length 9-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list