Skip Content
DRILL 4MTS 110 BL 1-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 4MTS 110 BL 1-5/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53184
  • Mfr. Model # 110-53184
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 1.3125
  • Item Taper Shank Drill Bit
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Grade General Purpose
  • Morse Taper #4
  • Overall Length 14-1/4"
  • Point Type Conventional Point
  • Drill Bit Size 1-5/16"
  • List Number 110
  • Flute Length 8-5/8"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list