Skip Content
DRILL 4MTS 110 BL 1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 4MTS 110 BL 1-3/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53176
  • Mfr. Model # 110-53176
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Taper Shank Drill
  • Decimal Equivalent 1.1875
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Grade General Purpose
  • Morse Taper #4
  • Point Type Conventional Point
  • List Number 110
  • Overall Length 13"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-3/16"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Flute Length 7-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list