DRILL TAP SHANK,HSS,STEAM OXIDE,1-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP SHANK,HSS,STEAM OXIDE,1-1/4"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53180
  • Mfr. Model # 110-53180
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Taper Shank Drill
  • Decimal Equivalent 1.2500
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Grade General Purpose
  • Morse Taper #4
  • List Number 110
  • Point Type Conventional Point
  • Overall Length 13-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-1/4"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Flute Length 7-7/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list