Skip Content
DRILL 4MTS 110 BL 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 4MTS 110 BL 1-1/2

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53196
  • Mfr. Model # 110-53196
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 1.5000
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Taper Shank Drill
  • Grade General Purpose
  • Morse Taper #4
  • List Number 110
  • Point Type Conventional Point
  • Flute Length 9-3/8"
  • Overall Length 15"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-1/2"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List