Skip Content
DRILL 4.10MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 4.10MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47851
  • Mfr. Model # 550ASP47851
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.168 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 4.10,Decimal Equivalent 0.1614,List Number 550ASP.

Technical Specs

  • Decimal Equivalent 0.1614
  • Item Jobber Drill Bit
  • Application Heavy-Duty
  • List Number 550ASP
  • Point Type Split
  • Overall Length 75mm
  • Shank Dia. 4.1mm
  • Standards NAS 907 Type B
  • Flute Length 43mm
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 4.10mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list