Skip Content
DRILL 3MTS 1894 59/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 3MTS 1894 59/64

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1894-20559
  • Mfr. Model # 1894-20559
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 510
  • Shipping Weight 1.5 lbs

Product Details

CLE-line taper shank HSS drill, 118 degree point, black oxide finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Item Taper Shank Drill
  • Decimal Equivalent 0.9219
  • Application General Purpose
  • Flute Length 6.1250"
  • List Number 1894
  • Point Type Radial
  • Overall Length 10-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 59/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list