Skip Content
DRILL 3MTS 110 BL 63/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 3MTS 110 BL 63/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53163
  • Mfr. Model # 110-53163
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Taper Shank Drill
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Finish Black Oxide
  • Decimal Equivalent 0.9844
  • Material High Speed Steel
  • Morse Taper 3
  • List Number 110
  • Grade General Purpose
  • Point Type Conventional Point
  • Overall Length 11"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 63/64"
  • Flute Type Spiral
  • Flute Length 6-3/8"
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List