Skip Content
DRILL 3MTS 110 BL 31/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 3MTS 110 BL 31/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53162
  • Mfr. Model # 110-53162
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Taper Shank Drill
  • Decimal Equivalent 0.9688
  • Grade General Purpose
  • List Number 110
  • Morse Taper #3
  • Point Type Conventional Point
  • Overall Length 11"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 31/32"
  • Flute Length 6-3/8"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list