DRILL TAP SHANK,HSS,STEAM OXIDE,1-1/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP SHANK,HSS,STEAM OXIDE,1-1/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53165
  • Mfr. Model # 110-53165
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Decimal Equivalent 1.0156
  • Item Taper Shank Drill
  • List Number 110
  • Point Type Conventional Point
  • Morse Taper 3
  • Grade General Purpose
  • Overall Length 11-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-1/64"
  • Flute Type Spiral
  • Flute Length 6-1/2"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list