Skip Content
DRILL #38 COB STRAW HD JOBBER DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL #38 COB STRAW HD JOBBER DRILL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47772
  • Mfr. Model # 550ASP47772
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.048 lbs

Product Details

Heat-resistant 8 percent cobalt high speed steel. 135 degree split point. Straw colour finish. Material applications: good for use in tough, high tensile materials such as alloy steels, stainless steel, titanium, armor plate and inconel.550 series manufactured to National Aerospace Standard 907, Type J550ASP series manufactured to National Aerospace Standard 907, Type B.

Technical Specs

  • Application Heavy-Duty
  • Decimal Equivalent 0.1015
  • Item Wire Size
  • Point Type Split
  • Overall Length 63.50mm
  • List Number 550ASP
  • Flute Length 1-7/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Material Cobalt Steel
  • Shank Dia. 0.1015"
  • Drill Bit Size #38
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Grade Heavy Duty
  • Cutting Direction Right Hand
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list