Skip Content
DRILL #32 HS HD TIN JOBBER DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL #32 HS HD TIN JOBBER DRILL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP-TN41702
  • Mfr. Model # 150ASP-TN41702
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.084 lbs

Technical Specs

  • Point Type Split
  • Decimal Equivalent 0.1160
  • List Number 150ASP-TN
  • Application Heavy-Duty
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #32
  • Shank Dia. 0.1160"
  • Flute Length 1-5/8"
  • Drill Bit Material High Speed Steel
  • Overall Length 2-3/4"
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Item Jobber Drill Bit
  • Cutting Direction Right Hand
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list