Skip Content
DRILL 3/8IN ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL 3/8IN ANGLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATD38A
  • Mfr. Model # ATD38A
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Westward 3/8 inch angle air drill is used to drill, hone, ream, hole saw, and wire brush most metal or wood surfaces. Angle head suited for confined areas.

Technical Specs

  • Overall Length 6"
  • Tool Weight 2.5 lbs.
  • Free Speed 1,800 RPM
  • Air Inlet 1/4" NPT(F)
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list