DRILL 3/8 IN REV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL 3/8 IN REV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATD38R
  • Mfr. Model # ATD38R
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Product Details

Westward 3/8 inch air drill is used to drill, hone, hole saw, and wire brush most metal or wood surfaces in medium-duty applications.

Technical Specs

  • Overall Length 6-1/4"
  • Free Speed 2,200 RPM
  • Tool Weight 6.3 lbs.
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT(F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list