Skip Content
DRILL 3/8 3957 12 IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 3/8 3957 12 IN EXT

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-12-13196
  • Mfr. Model # 3957-12-13196
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.3750
  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 3957
  • Overall Length 12"
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Cutting Direction Right Hand
  • Shank Dia. 0.3750"
  • Flute Length 3.6250"
  • Drill Bit Size 3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list