Skip Content
DRILL 3.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 3.5MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46460
  • Mfr. Model # 550-46460
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Overall Length 65mm
  • Item Jobber Drill Bit
  • Point Type Split
  • Decimal Equivalent 0.1299
  • Standards NAS 907 Type J
  • Shank Dia. 3.3mm
  • Cutting Direction Right Hand
  • Flute Length 36mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3.30mm
  • List Number 550
  • Drill Bit Material Cobalt Steel
  • Coolant Through No
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List