Skip Content
DRILL 2MTS 110 BL 21/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 2MTS 110 BL 21/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53142
  • Mfr. Model # 110-53142
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Taper Shank Drill
  • Decimal Equivalent 0.6562
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 110
  • Morse Taper #2
  • Overall Length 9"
  • Flute Length 5-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 21/32"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list