Skip Content
DRILL #22 HS HD TIN JOBBER DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL #22 HS HD TIN JOBBER DRILL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP-TN41692
  • Mfr. Model # 150ASP-TN41692
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.156 lbs

Technical Specs

  • Application Heavy-Duty
  • Decimal Equivalent 0.1570
  • Point Type Split
  • List Number 150ASP-TN
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/8"
  • Shank Dia. 0.1570"
  • Drill Bit Size #22
  • Drill Bit Material High Speed Steel
  • Flute Length 2"
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 135 Degrees
  • Item Jobber Drill Bit
  • Cutting Direction Right Hand
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list