Skip Content
DRILL 1MTS 110 BL 23/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 1MTS 110 BL 23/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF110-53123
  • Mfr. Model # 110-53123
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Decimal Equivalent 0.3594
  • Item Taper Shank Drill
  • Grade General Purpose
  • Morse Taper 1
  • List Number 110
  • Point Type Conventional Point
  • Overall Length 6-3/4"
  • Flute Length 3-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 23/64"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list