DRILL HD,HSS,STEAM OXIDE,15/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,15/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP-TN41630
  • Mfr. Model # 150ASP-TN41630
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 1.146 lbs

Product Details

Heavy-duty high-speed steel construction with a 135 degree split point for drilling in tougher materials. Available in a black and gold finish, black oxide finish and titanium nitride coating. Black and gold drills are excellent for non-ferrous applications and low tensile steel. Black oxide finish increases wear resistance and adds lubricity to improve chip flow. Titanium nitride (TiN) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life.

Technical Specs

  • Decimal Equivalent 0.4688
  • Application Heavy-Duty
  • Point Type Split
  • List Number 150ASP-TN
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.4688"
  • Overall Length 5-3/4"
  • Drill Bit Size 15/32"
  • Flute Length 4-5/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish TiN
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list