DRILL 15/32 3957 6 IN EXT DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 15/32 3957 6 IN EXT DRILL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-6-13120
  • Mfr. Model # 3957-6-13120
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Extra Long Drill Bit
  • Decimal Equivalent 0.4688
  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 3957
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 135 Degrees
  • Overall Length 6"
  • Shank Dia. 15/32"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Drill Bit Size 15/32"
  • Cutting Direction Right Hand
  • Flute Length 4-5/16"
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list