DRILLS-AC EXT,HSS,BRIGHT,15/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLS-AC EXT,HSS,BRIGHT,15/32"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-12-13202
  • Mfr. Model # 3957-12-13202
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Decimal Equivalent 0.4688
  • Grade Heavy Duty
  • Point Type Split Point
  • Item Extra Long Drill Bit
  • List Number 3957
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Overall Length 12"
  • Shank Dia. 15/32"
  • Drill Bit Size 15/32"
  • Flute Length 4-5/16"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list