DRILL HD,HSS,STEAM OXIDE,#13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,#13

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP-TN41683
  • Mfr. Model # 150ASP-TN41683
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Heavy-Duty
  • Decimal Equivalent 0.1850
  • List Number 150ASP-TN
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.1850"
  • Overall Length 3-1/2"
  • Drill Bit Size #13
  • Drill Bit Dimension Type Wire
  • Flute Length 2-5/16"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Item Jobber Drill Bit
  • Cutting Direction Right Hand
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list