DRILL HD,HSS,STEAM OXIDE,13/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,13/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF42626
  • Mfr. Model # 42626
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.4062
  • Point Type P3 Split Point
  • List Number 150ASP
  • Drill Bit Grouping Drill Bit
  • Overall Length 5-1/4"
  • Shank Dia. 13/32"
  • Drill Bit Size 13/32"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-7/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiAlN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list