Skip Content
DRILL 13/32 3957 12 IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 13/32 3957 12 IN EXT

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-12-13198
  • Mfr. Model # 3957-12-13198
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Application For Alloy Steel, Carbon Steel And Cast Iron
  • Decimal Equivalent 0.4062
  • Grade Heavy Duty
  • List Number 3957
  • Item Extra Long Drill Bit
  • Point Type Split Point
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Overall Length 12"
  • Shank Dia. 13/32"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Drill Bit Size 13/32"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Length 3-7/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list