Skip Content
DRILL 13.00MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 13.00MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47917
  • Mfr. Model # 550ASP47917
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.219 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 13.00,Decimal Equivalent 0.5118,List Number 550ASP.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.5118
  • Application Heavy-Duty
  • Point Type Split
  • List Number 550ASP
  • Overall Length 151mm
  • Standards NAS907 Type B
  • Shank Dia. 13mm
  • Cutting Direction Right Hand
  • Flute Length 101mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13.00mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list