Skip Content
DRILL 12V MAX RGHT ANGL W/3/8 CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL 12V MAX RGHT ANGL W/3/8 CHUCK

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPS11-2A
  • Mfr. Model # PS11-2A
  • UNSPSC # 20102002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.68 lbs

Product Details

3.5 inch total head length 5-position head. Articulates to 90 degree. Cushion grip handle for increased comfort in the grip zone. 7 + 1 clutch, 7 driving settings + 1 drill setting electronic clutch enhances precision.

Technical Specs

  • Tool Weight 2.8 lbs
  • Tool Length 3-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List